3M Bronze Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G2128567| Mfr #: 11712-00000-20

$14.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Photochromatic Lens: No
Lens Material: Polycarbonate
Polarized Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128567 Mfr #: 11712-00000-20
Photochromatic Lens: NoLens Material: Polycarbonate
Polarized Lens: NoX-Ray Detectable: No
Frame Material: Glass, HSE PlasticsLens Coating: Anti-Fog
Gender: UnisexLens Color: Bronze
Includes: Lanyard, Microfiber BagStandards: ANSI Z87.1-2010
Temple Color: Metallic SilverSeries: Nitrous
UV Protection: 99.99% UVA/UVBTemple Style: Soft Rubber Temples
Safety Glasses Size: UniversalFrame Design: Wraparound
Foam Lined: NoFrame Color: Metallic Silver
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Silver
Primary Lens Color: BrownItem: Safety Glasses
Metal Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Bronze, Lens Coating Antifog, Frame Design Half, Frame Color Metallic Silver, Size Universal, Lens Material Polycarbonate, Temple Color Metallic Silver, UV Protection 99.9 Percent, Includes Lanyard, Microfiber Bag, Standards ANSI Z87.1-2010. For occupational use only

Reviews