3M Bronze Safety Glasses, Anti-Fog, Scratch-Resistant, Half-Frame

3M| Zoro #: G0792504| Mfr #: 13251-00000-20

$11.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Brown
Standards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792504 Mfr #: 13251-00000-20
Lens Material: PolycarbonatePrimary Lens Color: Brown
Standards: ANSI Z87.1-2010Foam Lined: No
Temple Style: adjustablePhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Frame Material: ElastomericLens Color: Bronze
Polarized Lens: NoFrame Color: Black
Primary Frame Color: BlackMetal Detectable: No
Frame Design: WraparoundSeries: Maxim(TM)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Bronze, Lens Coating Antifog, Scratch-Resistant, Frame Design Half, Frame Color Black, Frame Material Elastomeric, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews