Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3M Clear Safety Glasses, Scratch-Resistant, Wraparound

3M| Zoro #: G1220816| Mfr #: 11326-00000-20

$1.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Item: Safety Glasses
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220816 Mfr #: 11326-00000-20
Frame Material: polycarbonateItem: Safety Glasses
Metal Detectable: NoGender: Unisex
Safety Glasses Frame Style: FramelessStandards: ANSI Z87.1-2010
Primary Lens Color: ClearSeries: Virtua(TM)
Frame Color: ClearLens Material: Polycarbonate
Foam Lined: NoTemple Style: Contoured
Primary Frame Color: ClearSafety Glasses Size: Universal
Lens Color: ClearFrame Design: Wraparound
Temple Color: ClearPolarized Lens: No
X-Ray Detectable: YesPhotochromatic Lens: No
Lens Coating: Scratch-ResistantUV Protection: 99.99% UVA/UVB
Country of Origin (subject to change): China

Description

Safety Glasses, Series Virtua(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Reviews