THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3M Clear Safety Glasses, Anti-Fog, Wraparound

3M| Zoro #: G2122075| Mfr #: 11384-00000-20

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Virtua(TM) Sport
UV Protection: 99.9%
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122075 Mfr #: 11384-00000-20
Series: Virtua(TM) SportUV Protection: 99.9%
Photochromatic Lens: NoLens Material: Polycarbonate
Metal Detectable: NoPolarized Lens: No
Safety Glasses Size: UniversalFrame Design: Wraparound
X-Ray Detectable: NoFrame Material: polycarbonate
Foam Lined: NoFrame Color: Clear
Lens Coating: Anti-FogGender: Unisex
Safety Glasses Frame Style: FramelessPrimary Frame Color: Clear
Primary Lens Color: ClearLens Color: Clear
Item: Safety GlassesStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Temple Color: ClearCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Clear, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007. For occupational use only

Reviews