3M Clear Safety Glasses, Anti-Fog, OTG

3M| Zoro #: G0470775| Mfr #: 11489-00000-10

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: Clear
Frame Color: Black
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470775 Mfr #: 11489-00000-10
Primary Lens Color: ClearFrame Color: Black
Photochromatic Lens: NoIncludes: LED Lights, Lanyard, Storage Bag
Primary Frame Color: BlackFrame Design: OTG
Series: Light Vision(TM) OTGLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Temple Style: adjustable
Foam Lined: NoSafety Glasses Frame Style: Frameless
Frame Material: NylonGender: Unisex
Lens Coating: Anti-FogPolarized Lens: No
Lens Color: ClearMetal Detectable: No
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesTemple Color: Clear
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Antistatic, Scratch-Resistant, Frame Design OTG, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Includes LED Lights, Lanyard, Storage Bag, Standards ANSI Z87.1-2010, CSA Z94.3-2007. For occupational use only

Restrictions and Compliance

*3: Hazardous material

Reviews