3M Clear Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G1052125| Mfr #: 11554-00000-20

$14.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052125 Mfr #: 11554-00000-20
Foam Lined: NoMetal Detectable: No
Frame Color: BronzeTemple Style: Adjustable, Spatula
Primary Frame Color: BrownSeries: Metaliks(TM) GT
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog
Photochromatic Lens: NoLens Color: Clear
Temple Color: BronzePolarized Lens: No
Frame Material: MetalFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Frame Color Bronze, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews