3M Clear Safety Glasses, Anti-Fog, Frameless

3M| Zoro #: G0988407| Mfr #: 11672-00000-20

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988407 Mfr #: 11672-00000-20
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Foam Lined: No
Temple Style: adjustablePhotochromatic Lens: No
Temple Color: Black/GraySafety Glasses Frame Style: Frameless
Gender: UnisexLens Coating: Anti-Fog
Lens Color: ClearPolarized Lens: No
Frame Color: BlackPrimary Frame Color: Black
Metal Detectable: NoFrame Design: Wraparound
Series: Virtua(TM) V4Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Frameless, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews