3M Clear Safety Glasses, Anti-Fog, Half, Wraparound

3M| Zoro #: G1830884| Mfr #: 12109-10000-20

$9.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Plastic
Item: Safety Glasses
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830884 Mfr #: 12109-10000-20
Frame Material: PlasticItem: Safety Glasses
Metal Detectable: NoGender: Unisex
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1-2010, CSA Z94.3
Primary Lens Color: ClearSeries: QX(TM) 2000
Frame Color: BlackLens Material: Polycarbonate
Foam Lined: NoTemple Style: adjustable
Primary Frame Color: BlackSafety Glasses Size: Universal
Lens Color: ClearFrame Design: Wraparound
Temple Color: BlackPolarized Lens: No
X-Ray Detectable: YesPhotochromatic Lens: No
Lens Coating: Anti-FogUV Protection: 99.99% UVA/UVB
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Wraparound, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3. For occupational use only

Reviews