3M Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Half-Frame

3M| Zoro #: G0477994| Mfr #: 12115-10000-20

$10.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477994 Mfr #: 12115-10000-20
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3Foam Lined: No
Temple Style: FlexiblePhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Frame Material: NylonLens Color: Clear
Polarized Lens: NoFrame Color: Black
Primary Frame Color: BlackMetal Detectable: No
Frame Design: WraparoundSeries: QX(TM) 3000
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Half, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3. For occupational use only

Reviews