LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3M Clear Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G1118677| Mfr #: 12261-00000-20

$8.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Privo(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118677 Mfr #: 12261-00000-20
Metal Detectable: NoSeries: Privo(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: Black/OrangeLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3Frame Material: polycarbonate
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog
Lens Color: ClearPolarized Lens: No
Temple Style: SpatulaSafety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black/Orange, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3. For occupational use only

Reviews