Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3M Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Frameless

3M| Zoro #: G1529796| Mfr #: 15154-00000-100

$6.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Lexa(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529796 Mfr #: 15154-00000-100
Metal Detectable: NoSeries: Lexa(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Plastic
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Lens Color: ClearPolarized Lens: No
Temple Style: adjustableSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Frameless, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews