THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3M Clear Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G2030357| Mfr #: 15170-10000-20

$10.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: Metal
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030357 Mfr #: 15170-10000-20
Safety Glasses Size: UniversalFrame Material: Metal
Item: Safety GlassesLens Color: Clear
Metal Detectable: NoFrame Design: Wraparound
Photochromatic Lens: NoTemple Color: Black
Gender: UnisexPolarized Lens: No
Standards: ANSI Z87.1-2010X-Ray Detectable: Yes
Primary Lens Color: ClearSeries: Metaliks(TM)
Frame Color: SilverSafety Glasses Frame Style: Half-Frame
Lens Coating: Anti-FogLens Material: Polycarbonate
Foam Lined: NoUV Protection: 99.99% UVA/UVB
Temple Style: Adjustable, SpatulaPrimary Frame Color: Silver
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Frame Color Silver, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews