3M Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Half-Frame

3M| Zoro #: G0825212| Mfr #: 12282-00000-20

$10.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825212 Mfr #: 12282-00000-20
Photochromatic Lens: NoTemple Style: Adjustable
Lens Coating: Anti-Fog, Scratch-ResistantSeries: Maxim Plus(TM)
Primary Frame Color: BlueUV Protection: 99.9%
Lens Material: PolycarbonateEyewear Frame Design: Wraparound
Foam Lined: NoEyewear Frame Style: Half-Frame
Item: Safety GlassesEyewear Size: Universal
Gender: UnisexFrame Color: Blue
Standards: ANSI Z87.1-2010, CSA Z94.3Primary Lens Color: Clear
Lens Color: ClearCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Series Maxim Plus(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Product Reviews

Save 15%. Sign up for Z-mail.