3M Clear Safety Glasses, Anti-Fog, Wraparound

3M| Zoro #: G0767252| Mfr #: 11394-00000-20

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0767252 Mfr #: 11394-00000-20
X-Ray Detectable: YesMetal Detectable: No
Foam Lined: NoSafety Glasses Size: Universal
Photochromatic Lens: NoPrimary Lens Color: Clear
Safety Glasses Frame Style: Full-FramePolarized Lens: No
Country of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Clear, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.