JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3M Clear Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G0724385| Mfr #: 11637-00000-10

$19.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724385 Mfr #: 11637-00000-10
Safety Glasses Size: UniversalPolarized Lens: No
Photochromatic Lens: NoFoam Lined: No
Item: Safety GlassesLens Material: Polycarbonate
UV Protection: 99.9%Includes: Lanyard, Microfiber Bag
Lens Color: ClearLens Coating: Anti-Fog
Frame Color: Dark CopperFrame Material: Nylon
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Series: Fuel(TM)
Primary Lens Color: ClearSafety Glasses Frame Style: Half-Frame
Primary Frame Color: CopperFrame Design: Wraparound
Temple Style: adjustableGender: Unisex
Country of Origin (subject to change): Taiwan

Product Description

Offering first-class eye protection, this pair of safety glasses from 3M is versatile and can be used for construction or at-home projects. These Fuel(TM) series safety glasses have clear lenses with an anti-fog coating to go with the wraparound frame. These dark copper frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.