LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3M Gray Safety Glasses, Scratch-Resistant, Wraparound

3M| Zoro #: G1140867| Mfr #: 11327-00000-20

$1.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Virtua(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140867 Mfr #: 11327-00000-20
Metal Detectable: NoSeries: Virtua(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: GrayLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: polycarbonate
Foam Lined: NoFrame Design: Wraparound
Frame Color: GrayPrimary Frame Color: Gray
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: GrayPolarized Lens: No
Temple Style: ContouredSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Gray, Temple Style Contoured, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews