BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3M Gray Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G1187426| Mfr #: 11344-10000-20

$8.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Brushed Nickel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187426 Mfr #: 11344-10000-20
Foam Lined: NoMetal Detectable: No
Frame Color: Brushed NickelTemple Style: adjustable
Primary Frame Color: SilverSeries: Metaliks(TM) Sport
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog
Photochromatic Lens: NoLens Color: Gray
Temple Color: Brushed NickelPolarized Lens: No
Frame Material: MetalFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Half, Frame Color Brushed Nickel, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews