Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3M Gray Safety Glasses, Scratch-Resistant, Frameless

3M| Zoro #: G0735104| Mfr #: 11671-00000-20

$3.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735104 Mfr #: 11671-00000-20
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: adjustable
Primary Frame Color: BlackSeries: Virtua(TM) V4
X-Ray Detectable: YesUV Protection: 99.9%
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Gray
Temple Color: Black/GrayPolarized Lens: No
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Frameless, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews