3M Gray Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G1717213| Mfr #: 11736-00000-20

$8.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717213 Mfr #: 11736-00000-20
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2010Foam Lined: No
Photochromatic Lens: NoTemple Color: Teal
Safety Glasses Frame Style: Half-FrameGender: Women's
Lens Coating: Anti-FogFrame Material: Glass, HSE Plastics
Lens Color: GrayPolarized Lens: No
Frame Color: TealPrimary Frame Color: Blue
Metal Detectable: NoFrame Design: Wraparound
Series: Refine(TM) 200Safety Glasses Size: Universal
UV Protection: 99.9%X-Ray Detectable: Yes
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Women's, Lens Color Gray, Lens Coating Antifog, Frame Design Half, Frame Color Teal, Size Universal, Lens Material Polycarbonate, Temple Color Teal, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews