3M Indoor/Outdoor Safety Glasses, Scratch-Resistant, Frameless

3M| Zoro #: G1051802| Mfr #: 11674-00000-20

$4.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051802 Mfr #: 11674-00000-20
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: adjustable
Primary Frame Color: BlackSeries: Virtua(TM) V4
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: Indoor/OutdoorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Indoor/Outdoor
Temple Color: Black/GrayPolarized Lens: No
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Frameless, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews