3M Indoor/Outdoor Safety Glasses, Scratch-Resistant, Half-Frame

3M| Zoro #: G1568935| Mfr #: 11715-00000-20

$25.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Nitrous
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568935 Mfr #: 11715-00000-20
Metal Detectable: NoSeries: Nitrous
Photochromatic Lens: NoItem: Safety Glasses
Includes: Lanyard, Microfiber BagTemple Color: Metallic Champagne
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Frame Material: Glass, HSE PlasticsFoam Lined: No
Frame Color: Metallic ChampagnePrimary Frame Color: Silver
X-Ray Detectable: YesPrimary Lens Color: Indoor/Outdoor
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Indoor/OutdoorPolarized Lens: No
Frame Design: WraparoundTemple Style: Soft Rubber Temples
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Metallic Champagne, Size Universal, Lens Material Polycarbonate, Temple Color Metallic Champagne, UV Protection 99.9 Percent, Includes Lanyard, Microfiber Bag, Standards ANSI Z87.1-2010. For occupational use only

Reviews