WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Indoor/Outdoor

3M| Zoro #: G0301612| Mfr #: 12264-00000-20

$13.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Lens Color: Indoor/Outdoor
Metal Detectable: No
Standards: ANSI Z87.1-2010, CSA Z94.3
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0301612 Mfr #: 12264-00000-20
Primary Lens Color: Indoor/OutdoorMetal Detectable: No
Standards: ANSI Z87.1-2010, CSA Z94.3UV Protection: 99.99% UVA/UVB
Safety Glasses Frame Style: Half-FrameFoam Lined: No
Lens Color: Indoor/OutdoorItem: Safety Glasses
Temple Color: BlackPolarized Lens: No
Lens Material: PolycarbonatePrimary Frame Color: Black
Frame Material: polycarbonatePhotochromatic Lens: No
Series: Privo(TM)Temple Style: Spatula
Frame Color: BlackSafety Glasses Size: Universal
X-Ray Detectable: YesGender: Unisex
Frame Design: WraparoundLens Coating: Anti-Fog
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Antifog, Frame Design Half, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3. For occupational use only

Product Reviews