3M Indoor/Outdoor Safety Glasses, Scratch-Resistant, Half-Frame

3M| Zoro #: G1877775| Mfr #: 14248-00000-20

$9.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: Nylon
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877775 Mfr #: 14248-00000-20
Safety Glasses Size: UniversalFrame Material: Nylon
Item: Safety GlassesLens Color: Indoor/Outdoor
Metal Detectable: NoFrame Design: Wraparound
Photochromatic Lens: NoTemple Color: Silver and Black
Gender: UnisexPolarized Lens: No
Standards: ANSI Z87.1-2010X-Ray Detectable: Yes
Primary Lens Color: Indoor/OutdoorSeries: Maxim(TM) GT
Frame Color: Metallic Gray/BlackSafety Glasses Frame Style: Half-Frame
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Foam Lined: NoUV Protection: 99.99% UVA/UVB
Temple Style: adjustablePrimary Frame Color: Multi-Color
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Maxim(TM) GT, Gender Unisex, Lens Color Indoor/Outdoor, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Metallic Gray/Black, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews