3M Indoor/Outdoor Safety Glasses, Scratch-Resistant, Half-Frame

3M| Zoro #: G1374633| Mfr #: 15172-10000-20

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Metaliks(TM)
UV Protection: 99.99% UVA/UVB
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374633 Mfr #: 15172-10000-20
Series: Metaliks(TM)UV Protection: 99.99% UVA/UVB
Photochromatic Lens: NoLens Material: Polycarbonate
Temple Style: Adjustable, SpatulaMetal Detectable: No
Polarized Lens: NoSafety Glasses Size: Universal
Frame Design: WraparoundX-Ray Detectable: No
Frame Material: MetalFoam Lined: No
Frame Color: SilverLens Coating: Scratch-Resistant
Gender: UnisexSafety Glasses Frame Style: Half-Frame
Primary Frame Color: SilverPrimary Lens Color: Indoor/Outdoor
Lens Color: Indoor/OutdoorItem: Safety Glasses
Standards: ANSI Z87.1-2010Temple Color: Black
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Silver, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010. For occupational use only

Reviews