3M Light Blue Safety Glasses, Scratch-Resistant, Frameless

3M| Zoro #: G1974901| Mfr #: 11543-00000-20

$3.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Blue
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974901 Mfr #: 11543-00000-20
Lens Material: PolycarbonatePrimary Lens Color: Blue
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: ContouredPhotochromatic Lens: No
Temple Color: Light BlueSafety Glasses Frame Style: Frameless
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: polycarbonateLens Color: Light Blue
Polarized Lens: NoFrame Color: Light Blue
Primary Frame Color: BlueMetal Detectable: No
Frame Design: WraparoundSeries: Virtua(TM)
Safety Glasses Size: UniversalUV Protection: 99.9%
X-Ray Detectable: YesCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Frame Design Frameless, Frame Color Light Blue, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Contoured, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007. For occupational use only

Reviews