20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3M Neutral Gray Safety Glasses, Anti-Fog, Half-Frame

3M| Zoro #: G0682866| Mfr #: 10151-00000-20

$10.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682866 Mfr #: 10151-00000-20
Photochromatic Lens: NoFoam Lined: No
Safety Glasses Size: UniversalPolarized Lens: No
Lens Material: PolycarbonateUV Protection: 99.99% UVA/UVB
Item: Safety GlassesLens Color: Neutral Gray
Lens Coating: Anti-FogFrame Color: Brushed Nickel
Frame Material: MetalStandards: ANSI Z80.3-2008, ANSI Z87.1-2010
Frame Design: WraparoundTemple Style: adjustable
Gender: UnisexPrimary Lens Color: Gray
Safety Glasses Frame Style: Half-FrameSeries: Metaliks(TM) Sport
Primary Frame Color: SilverCountry of Origin (subject to change): Taiwan

Product Description

This pair of safety glasses from 3M ensures the user with maximum protection when operating power tools or heavy machinery. These Metaliks(TM) Sport series safety glasses have neutral gray lenses with an anti-fog coating to go with the wraparound frame. These brushed nickel frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z80.3-2008, ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.