3M

Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant

3M Safety Glasses,  Wraparound Gray Polycarbonate Lens,  Anti-Fog,  Scratch-Resistant MXE1013SGAF-BLK
Hover or click to zoom Tap to zoom
  • Eyewear Frame Style: Full-Frame
  • Lens Color: Gray
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Frame Material: Rubber
  • Polarized Lens: No
  • Gender: Unisex
See full product details
$76.06

Subtotal: $76.06

3M #MXE1013SGAF-BLK Specifications

  • Eyewear Frame Style: Full-Frame
  • Lens Color: Gray
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Frame Material: Rubber
  • Polarized Lens: No
  • Gender: Unisex
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1-2015
  • UV Protection: 99.9%
  • Item: Safety Glasses
  • Foam Lined: No
  • Frame Color: Black
  • Series: Maxim 1000
  • Metal Detectable: No
  • Temple Color: Black
  • X-Ray Detectable: No
  • Temple Style: Soft Rubber Temples
  • Photochromatic Lens: Yes
  • Arm Tip Type: Soft Rubber Temples
  • Frame Style: Wraparound
  • Includes Polarized Lens Coating: Yes
  • Frame Type: Full-Frame
  • Arm Color: Black
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Glasses, Series 1000, Gender Unisex, Lens Color Transition, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Rubber, Lens Material Polycarbonate, Temple Color Black, Temple Style Soft Rubber Temples, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015

Reviews of 3M #MXE1013SGAF-BLK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.