3M

Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, GoggleGear Series

3M Safety Goggles,  Clear Anti-Fog,  Scratch-Resistant Lens,  GoggleGear Series GG2891-SGAF
Hover or click to zoom Tap to zoom
  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Item: Safety Goggles
  • Eyewear Venting: Indirect
  • Lens Color: Clear
  • Foam Lined: No
  • Eyewear Frame Design: Goggle
  • Frame Color: Gray
  • Series: GoggleGear
See full product details
$22.07

Subtotal: $22.07

3M #GG2891-SGAF Specifications

  • Lens Coating: Anti-Fog, Scratch-Resistant
  • Item: Safety Goggles
  • Eyewear Venting: Indirect
  • Lens Color: Clear
  • Foam Lined: No
  • Eyewear Frame Design: Goggle
  • Frame Color: Gray
  • Series: GoggleGear
  • Eyewear Size: Universal
  • Frame Material: polycarbonate
  • Lens Material: Polycarbonate
  • Standards: ANSI Z87.1-2015
  • UV Protection: 99.90%
  • Gender: Unisex
  • ANSI Dust/Splash Rating: D3, D4
  • Protective Goggle Item: Dust, Impact, Splash
  • Strap Material: Elastic
  • Safety Glasses Size: Universal
  • X-Ray Dectectable: No
  • X-Ray Detectable: No
  • Primary Lens Color: Clear
  • Includes No Lens Coatings: No
  • Frame Style: Goggles
  • Venting Type_Broad: with Indirect Venting
  • Includes Anti-Fog Lens Coating: Yes
  • Adjustable Locations: Strap
  • Application: General Purpose
  • Nose Bridge Material: Polycarbonate
  • Includes Scratch-Resistant Lens Coating: Yes
  • Frame Style_Original: Goggles
  • Ultra-Violet Scale Protection Designation: U6
  • Includes Scratch-Resistant Lens Coating_Broad: Anti-Scratch
  • Includes Anti-Fog Lens Coating_Broad: Anti-Fog
  • Goggles Frame Style: Traditional
  • Goggles ANSI Dust/Splash Rating: D3 for Liquid Hazards, D4 for Particulate Hazards
  • Band Material: Cloth
  • Venting Type: Indirect
  • Goggles Lens Coating: Anti-Fog ; Anti-Scratch
  • Welding Shade Designation: Not Rated for Welding Use
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Eyewear Size Universal, Frame Color Gray, Frame Material Polycarbonate, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Includes Scratch-Resistant Lens Coating Yes, Protective Goggles, Lens Coating Anti-Fog, Anti-Scratch, Lens Color Clear, Lens Material Polycarbonate, Nose Bridge Material Polycarbonate, Series 2890

Restrictions and Compliance

  • ***

Reviews of 3M #GG2891-SGAF

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.