20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sanding Belt, 1/2 In Wx24 In L, AO, 160GR

3M| Zoro #: G0940222| Mfr #: 33137

$3.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940222 Mfr #: 33137
Backing Weight: XSeries: 337DC
Backing Material: ClothItem: Sanding Belt
Length: 24"Abrasive Type: Coated
Abrasive Material: Aluminum OxideColor: Gray
Grade: Very FineWidth: 1/2"
Grit: 160Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 160, Grade Very Fine, Series 337DC, Color Gray, Backing Weight X, Backing Material Cloth

Product Reviews

Save 15%. Sign up for Z-mail.