20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sanding Belt, 2 In Wx132 In L, CA, 60GR

3M| Zoro #: G1837342| Mfr #: 82231

$15.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837342 Mfr #: 82231
Backing Weight: YFAbrasive Type: Coated
Color: OrangeBacking Material: Cloth
Series: 777FAbrasive Material: Ceramic
Item: Sanding BeltGrit: 60
Grade: MediumWidth: 2"
Length: 132"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 2 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series 777F, Color Orange, Backing Weight YF, Backing Material Cloth
Save 15%. Sign up for Z-mail.