LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sanding Belt, 3.5 In Wx15.5 In L, CA, 120G

3M| Zoro #: G1115992| Mfr #: 84307

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115992 Mfr #: 84307
Item: Sanding BeltColor: Orange
Backing Material: ClothAbrasive Type: Coated
Series: 777FBacking Weight: YF
Abrasive Material: CeramicLength: 15-1/2"
Grit: 120Grade: Fine
Width: 3-1/2"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Series 777F, Color Orange, Backing Weight YF, Backing Material Cloth

Product Reviews

Save 15%. Sign up for Z-mail.