Sanding Belt, 3.5 In Wx15.5 In L, CA, 60G

3M| Zoro #: G2441433| Mfr #: 77476

$11.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441433 Mfr #: 77476
Backing Weight: YFSeries: 777F
Backing Material: ClothItem: Sanding Belt
Abrasive Type: CoatedAbrasive Material: Ceramic
Color: OrangeGrade: Medium
Width: 3-1/2"Length: 15-1/2"
Grit: 60Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series 777F, Color Orange, Backing Weight YF, Backing Material Cloth

Product Reviews

Save 15%. Sign up for Z-mail.