Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 36" Coated Sanding Belt 80 Grit

  • Zoro #: G4578220
  • Mfr #: 341D

$6.17 /ea

Order in multiples of 50

  • Series: 341D
  • Color: Brown
  • Grit: 80
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

3M #341D Specifications

  • Zoro #: G4578220
  • Mfr #: 341D
Series: 341D Color: Brown
Grit: 80 Length: 36"
Abrasive Material: Aluminum Oxide Backing Material: Cloth
Width: 4" Abrasive Type: Coated
Backing Weight: X Item: Sanding Belt
Grade: Medium Country of Origin (subject to change): United States

Description

Contour or refinish wood, fiberglass, metal and more by choosing the best abrasive sanding belt for the job. Take a look at the features for 3M Sanding Belt. Width: 4", Length: 36", Grit: 80.

Reviews of 3M #341D