Sanding Belt, 37 in W, 60 in L, Coated, Zirconia Alumina, 120 Grit, Fine, 577F, Green

  • Mfr # 7100027366

  • Zoro # G4578135


product price:  $153.99
/ea
Sold in multiples of 5 for $769.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
37 in
Length
60 in
Grade
Fine
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100027366
Zoro #
G4578135
UPC #
00051111691151
Country of Origin
United States

Dimensions

Width
37 in
Length
60 in
Overall Length
60 in
Overall Width
37 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia Alumina
Series
577F
Color
Green
Backing Weight
YF
Backing Material
Polyester
Bond Type
Resin
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Flexibility Type
Single
Resistance Properties
Water

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 577F, Grade Fine, Overall Length 60 in, Overall Width 37 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.