20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sanding Belt, 4 In Wx132 In L, CA, 36GR

3M| Zoro #: G2014092| Mfr #: 68235

$38.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014092 Mfr #: 68235
Backing Weight: YFBacking Material: Cloth
Item: Sanding BeltAbrasive Type: Coated
Abrasive Material: CeramicSeries: 964F
Grit: 36Grade: Extra Coarse
Width: 4"Length: 132"
Color: BrownCountry of Origin (subject to change): United States

Product Description

Sanding Belt, Width 4 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Grade Extra Coarse, Series 964F, Color Brown, Backing Weight YF, Backing Material Cloth

Product Reviews

Save 15%. Sign up for Z-mail.