Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" x 48" Coated Sanding Belt 180 Grit

  • Zoro #: G4578205
  • Mfr #: 341D

$7.48

  • Abrasive Type: Coated
  • Color: Brown
  • Series: 341D
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #341D Specifications

  • Zoro #: G4578205
  • Mfr #: 341D
Abrasive Type: Coated Color: Brown
Series: 341D Backing Material: Cloth
Item: Sanding Belt Abrasive Material: Aluminum Oxide
Backing Weight: X Grit: 180
Width: 6" Length: 48"
Grade: Very Fine Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Series 341D, Color Brown, Backing Weight X, Backing Material Cloth For industrial/occupational use only.  Not for consumer sale or use. 3M Safety Data Sheet’s (SDS) are available on the 3M website at www.3M.com/sds

Reviews of 3M #341D