Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G4578379
  • Mfr #: 01457

$8.50

  • Abrasive Type: Coated
  • Width: 6"
  • Item: Sanding Belt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

3M #01457 Specifications

  • Zoro #: G4578379
  • Mfr #: 01457
Abrasive Type: Coated Width: 6"
Item: Sanding Belt Grit: 60
Grade: Medium Backing Material: Cloth
Abrasive Material: Aluminum Oxide Color: Brown
Backing Weight: X Series: 341D
Length: 48" Country of Origin (subject to change): United States

Description

Find all the sanding belts you need for your disc or belt sander to get the job done fast. Here are some important details for 3M Sanding Belt. Width: 6", Length: 48", Grit: 60.

Reviews of 3M #01457