Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

37" x 60" Coated Sanding Belt 100 Grit

3M | Zoro #: G4578336 | Mfr #: 60440212060

$50.42 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #60440212060 Specifications

Zoro #: G4578336 Manufacturer #: 60440212060
Abrasive Material: Aluminum Oxide Series: 340D
Length: 60" Item: Sanding Belt
Width: 37" Backing Weight: X
Grade: Fine Abrasive Type: Coated
Backing Material: Cloth Grit: 100
Color: Brown Country of Origin (subject to change): United States

Description

Sanding Belt, Width 37 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Series 340D, Color Brown, Backing Weight X, Backing Material Cloth For industrial/occupational use only.  Not for consumer sale or use. 3M Safety Data Sheet’s (SDS) are available on the 3M website at www.3M.com/sds

Reviews of 3M #60440212060