Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

37" x 60" Coated Sanding Belt 80 Grit

3M | Zoro #: G4578345 | Mfr #: 60440212052

$37.86 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #60440212052 Specifications

Zoro #: G4578345 Manufacturer #: 60440212052
Abrasive Material: Aluminum Oxide Series: 340D
Length: 60" Item: Sanding Belt
Width: 37" Backing Weight: X
Grade: Medium Abrasive Type: Coated
Backing Material: Cloth Grit: 80
Color: Brown Country of Origin (subject to change): United States

Description

Contour or refinish wood, fiberglass, metal and more by choosing the best abrasive sanding belt for the job. 3M Sanding Belt include characteristics like: Width: 37", Length: 60", Grit: 80.

Reviews of 3M #60440212052