Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sanding Disc, 5 in.

  • Zoro #: G0066291
  • Mfr #: 236U

$0.65 /ea

Order in multiples of 50

  • Vacuum Hole Design: Multi-Hole
  • Grit: 320
  • Grade: Very Fine
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #236U Specifications

  • Zoro #: G0066291
  • Mfr #: 236U
Vacuum Hole Design: Multi-Hole Grit: 320
Grade: Very Fine Backing Weight: C
Series: 236U Abrasive Grit: 320
Disc Dia.: 5" Backing Material: Paper
Disc Diameter: 5" Disc Backing Material: Paper
Abrasive Grade: Very Fine Abrasive Material: Aluminum Oxide
Item: Hook-and-Loop Sanding Disc Color: Gold
Abrasive Type: Coated Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Multi-Hole, Disc Diameter 5 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series 236U, Color Gold For industrial/occupational use only.  Not for consumer sale or use. 3M Safety Data Sheet’s (SDS) are available on the 3M website at www.3M.com/sds

Reviews of 3M #236U