JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sanding Sheet, 11x9 In, 120 G, SC

3M| Zoro #: G3786167| Mfr #: 02016

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3786167 Mfr #: 02016
Backing Weight: CItem: Sanding Sheet
Series: 431QBacking Material: Paper
Length: 11"Abrasive Material: Silicon Carbide
Width: 9"Color: Black
Grit: 120Grade: Fine
Country of Origin (subject to change): United States

Product Description

Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 120 Grit, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Color Black, Series 431Q
Save 15%. Sign up for Z-mail.