3M
Scotch-Brite® Low Scratch Scour Sponge 3000Hex, 4-1/2"X3-3/4", Blue, 16/Carton
- Zoro #: G104929082
- Mfr #: 3000HEX
Hover or click to zoom Tap to zoom
Help us improve our
product images
$78.54
Subtotal: $78.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #3000HEX Specifications
- Zoro #: G104929082
- Mfr #: 3000HEX
- Country of Origin (subject to change): United States
Description
a two-in-one cleaning tool designed to clean a wide variety of surfaces where minimal scratching is desired. features a raised power dot side that is engineered to scour away tough messes like a medium duty pad with less visible scratches. has a cellulose sponge that contains antimicrobial technology that resists the growth of odor-causing bacteria in the sponge. ergonomic hexagon shape to fit comfortably in your hand and easily clean hard-to-reach areas. dishwasher safe. with this long-lasting scouring pad, there's no need to worry about residual food particles as it rinses clean each and every time. The dark blue side retains its full scouring power through repeated uses because it's engineered to prevent large food particles from getting trapped on the pad. Use it on stainless steel pots and pans, cooking appliances, utensils, equipment, and any other surface where minimal scratching is desired. This scouring pad minimizes operator fatigue while making quick work of cleaning up your toughest messes. The sponge contains antimicrobial technology that resists the growth of odor-causing bacteria in the sponge. Scouring pads/sticks type: pad; material(s): fiber; size (w x l): 4.45" x 3.85"; color(s): blue.
Reviews of 3M #3000HEX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Scrubber Pad Dobie 498
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 MMM549X4CT
- 3M 3M Scotch-Brite„¢ Heavy Duty Power Sponge, Teal/Blue, 5 Sponges - 3000CC MMM3000CC
- 3M Sponge, 24000TRI-M-2, 2.5"x4.5"x1", PK2 24002TRI-XF-B
- 3M 5691 Sanding Block 213 x 1075 in 3M5691
- 3M Scotch-Brite® Greener Clean Heavy-Duty Scrub Sponge, 2 -3/5X 3/4X4-3/5, Brown, 3/Pack 87033
- 3M Sponge, 7456-T Cellulose (10-A), PK24 5-00-53200-07456-7
- 3M Light Duty Cleansing Pad 98, 6" x 9", 20PK 7100057651
- 3M Scotch-Brite Dobie All Purpose Cleaning Pad 720, 4.3 In X 2.6 In X 0.5 In, 24Pk 7010301738
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 2000CC
- 3M Sponge, 24000TRI-M-2, 2.5"x4.5"x1", PK2 24000TRI-M-2
- 3M Sponges and Scouring Pads