3M
Scotch-Brite Roloc Al Surface Conditioning Disc Tr, 3/4 In X Nh A Crs
- Zoro #: G404361001
- Mfr #: 7100075558
Hover or click to zoom Tap to zoom
Help us improve our
product images
$1.06
Must order in multiples of 200
Subtotal: $212.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #7100075558 Specifications
- Zoro #: G404361001
- Mfr #: 7100075558
- UPC #: 51141541419
- Country of Origin (subject to change): Unknown
Description
The Scotch-Brite Roloc AL Surface Conditioning Disc cleans, finishes, blends and deburrs a variety of substrates, including ferrous and non-ferrous metals. It strikes the perfect balance between strength and softness. Use this disc to rid your workpiece of contaminants without severely altering part geometry.
- Great disc for low to medium pressure applications and when loading resistance is desired
- Commonly used for cleaning, finishing, blending and deburring
- Open web construction responds to surface irregularities and contours, minimizing gouging
- Non-woven nylon fibers break down gradually to expose fresh mineral, resulting in consistent cutting action
- Aluminum oxide mineral cuts sharp but finishes fine
Restrictions and Compliance
- Hazardous material
Reviews of 3M #7100075558
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Standard Abrasives Quick Change Ceramic Pro 2 Ply Disc, 597313, 40, Tr, Red, 1-1/2 In, Die Q150S 7010310627
- 3M Hookit Clean Sanding Disc 236U, 55501, 5 In P220 C-Weight 7010029931
- 3M Hookit Clean Sanding Film Disc 375L, P320, 5 In, Die 500Lg 7100106739
- 3M 2-3/4X16-1/280E HOOKIT-50/BX 3M0539
- 3M 3M 1186 Red Abrasive Hookit Film Disc; 6 In. P1000; 25 Discs per Box 3M-1186
- 3M 3" P1500 HOOKIT FILM- 50/BX 3M0907
- 3M HookII 236U PR RN FC 5xNH -500X, PK250 7010291298
- 3M Standard Abrasives Quick Change Aluminum Oxide 2 Ply Disc, 522301, 24, Tsm, Brown, 1-1/2 In 7010331099
- 3M Center Mount Discs 9152DC-NA, 5", Coa, PK40 9152DC-NA
- NORTON CO Norton 3229 Hook And Sand Paper Disc Pack 150 3309143
- UNITED ABRASIVES/SAIT SAIT 34625 C-E/C-F Silicon Carbide Heavy Duty Paper Disc, 6" Hook & Loop (no holes), 800 Grit, 50-Pack 34625
- 3M Hook & Loop Sanding Discs