KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scotch-Seal[TM] Metal Sealant, Aluminum

3M| Zoro #: G1835793| Mfr #: 2084

$15.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sealant Color Family: Silvers
Color: Aluminum
Sealant Properties: Crack-Proof, Paintable, Shrink-Proof, Waterproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835793 Mfr #: 2084
Sealant Color Family: SilversColor: Aluminum
Sealant Properties: Crack-Proof, Paintable, Shrink-Proof, WaterproofPerformance Temp. Range: 0 Degrees to 250 Degrees F
Specific Gravity: 1.0000Adhesive Grouping: Sealant
Sealant Base: HybridItem: Scotch-Seal(TM) Metal Sealant
Sealant Container: TubeBegins to Harden: Not Specified
Application: Aluminum, GlassFlash Point: -0.18 Degrees C
Size: 5.0 oz.Country of Origin (subject to change): United States

Description

Metal Sealant, Size 5 Ounces Tube, Item Scotch Seal Metal Sealant, Application Time Tack Free 5 Minutes, Dry Time 24 Hours, Temperature Range 0 to 250 Degrees Fahrenheit, Resistant to Weather, Water, Oil

Restrictions and Compliance

*3: Hazardous material

Reviews