3M
Scotch® Transparent Tape in Hand Dispenser, 1/2" x 450", Clear
- Zoro #: G904933678
- Mfr #: 144
Hover or click to zoom Tap to zoom
$60.63
Subtotal: $60.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 3M
- MFR #144
- Zoro #G904933678
- Country of OriginUnited States
- Category Office Tape
Description
Scotch transparent tape in hand dispenser, 1/2" x 450", clear tape applies crystal-clear for a professional appearance. Adheres instantly with excellent holding power so you can rely on it for critical projects. Great for label protection and light-duty packaging. Glossy-finish will not yellow over time so your documents look better, longer. Tape type: transparent; width: 1/2"; size: 1/2" x 450"; core size: 1". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Reviews of 3M #144
Explore more
- 3M Magic Tape, 75 x 1000 in., Clear 8101K
- 3M Invisible Tape, 3/4in x 1296in, PK6 MMM620034
- 3M 3M 810K16 Magic Office Tape Value Pack 3/4 x 28 Yards 1 in.Core Clear 16 Roll Pack 810K16
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK MMM6200121296BX
- 3M DISPENSER, TAPE, C22, 2-ROLL MMMC22
- 3M Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6 6200K6
- 3M Scotch® Book Tape 845, 4" x 540", 3" Core, 1 Roll 8454
- 3M Scotch® Book Tape 845, 3" x 540", 3" Core, 1 Roll 8453
- 3M Scotch® Magic„¢ Tape 810, 3/4" x 1296", Boxed, 1" Core, 1 Roll 810341296
- 3M Invisible Permanent Mending Tape, 3in Core, 1 x 72 yds, Clear 6200
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 600K12
- 3M