Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Unitized Wheel, Gray, 1/2in.W, 2in.dia.

  • Zoro #: G0086007
  • Mfr #: DP-UW

$10.77

Details
  • Width: 1/2"
  • Grade: Medium
  • Item: Unitized Wheel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M Scotch #DP-UW Specifications

  • Zoro #: G0086007
  • Mfr #: DP-UW
Width: 1/2" Grade: Medium
Item: Unitized Wheel Density: Medium (6)
Max. RPM: 22,100 Series: DP-UW
Color: Gray Diameter: 2"
Mounting Type: Arbor Hole Mounting Size: 1/4"
Abrasive Material: Ceramic Style: Deburring and Finishing
Country of Origin (subject to change): United States

Description

Non-loading and conformable unitized wheels can be run in two directions. Product specs for this Unitized Wheel include the following: WIDTH: 1/2", DIAMETER: 2", MOUNTING TYPE: Arbor Hole

Reviews of 3M Scotch #DP-UW