Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Unitized Wheel, Gray, 1/8in.W, 3in.dia.

  • Zoro #: G0095895
  • Mfr #: DP-UW

$12.12

  • Mounting Size: 1/4"
  • Mounting Type: Arbor Hole
  • Series: DP-UW
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M Scotch #DP-UW Specifications

  • Zoro #: G0095895
  • Mfr #: DP-UW
Mounting Size: 1/4" Mounting Type: Arbor Hole
Series: DP-UW Grade: Medium
Max. RPM: 18,100 Style: Deburring and Finishing
Color: Gray Item: Unitized Wheel
Width: 1/8" Abrasive Material: Ceramic
Diameter: 3" Density: Medium (6)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for 3M Scotch Unitized Wheel. Width: 1/8", Diameter: 3", Mounting Type: Arbor Hole.

Reviews of 3M Scotch #DP-UW