Low Odor Acrylic Adhesive, DP810 Series, Black, Cartridge, 12 PK, 1:1 Mix Ratio (Discontinued)
- Mfr # DP810
- Zoro # G4330584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP810
Zoro #
G4330584
UPC #
00021200490774
Country of Origin
Japan
Dimensions
Size
1.69 oz
Details
Item
Low Odor Acrylic Adhesive
Type
Low-Odor, 2 Part
Application
Ideal For Any Setting Where Harsh Fumes Or Flammability Are An Issue
Color
Black
For Use On
Glass, Ceramic, Metal, Nylon-Fiber Reinforced, Plastics, Wood and Hardboard
Container Type
Cartridge
Functional Cure
10 min
Full Cure
24 hr
Mixing Ratio
1:1
Series
DP810
Sealant Base
Acrylic
Epoxy Container
Dual-Cartridge
For Use With
EPX Applicator and Mixing Nozzle
Work Life
10 min
Sealant Properties
Low Odor, High Shear, Bonds Oily Metals, Bonds Most Plastics, Composites and Metals
Epoxy Color
Black
Structural Adhesive Type
Acrylic Adhesive
Temp. Range (F)
-65 Degrees to 350 Degrees
Shear Strength (PSI)
3600
Adhesive Grouping
Adhesive
Epoxy Max. Temp
300 Degrees F and Above
Sealant Container
Cartridge
Container Type - Adhesives
Dual-Cartridge
Description
Acrylic Adhesive, Container Type Cartridge, For Use With EPX Applicator and Mixing Nozzle, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.