Scotch-Weld Toughened Epoxy Adhesive Lsb360Ns, Green, 400 Ml Duo-Pak (Discontinued)
- Mfr # 7010366139
- Zoro # G804369300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010366139
Zoro #
G804369300
UPC #
51115642913
Country of Origin
Unknown
Description
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing._x000D_
Works Efficiently for Large Structure Bonding_x000D_
Unlike using screws or rivets, 3M Scotch-Weld Toughened Epoxy Adhesive LSB360NS lets you distribute stress uniformly over the entire bonded area while maintaining surface integrity and the physical properties of the panel. It allows you to use thinner, lighter panel materials without worrying about distortion, splitting, or crazing and will secure even small or thin bonding edges. Offering high resistance against shock and vibration, it features outstanding shear and peel adhesion with very high levels of durability. Bonds oily steel and galvanized metal. Non-sag formulation ensures adhesive stays where applied._x000D_
Recommended Applications_x000D_
Vehicle flooring and side walls_x000D_
Oily steel and galvanized_x000D_
Metal enclosure facing and cabinets_x000D_
Panels to frame_x000D_
Ideal for Bulk Application through Meter Mix Dispensing Equipment_x000D_
This epoxy dispenses as a medium viscosity adhesive for easy, controlled dispensing. The adhesive reaches handling strength in approximately 5 hours and is fully cured in 7 days at 73oF (23oC).The mix ratio is 1:1 and provides a 90 minute work life, providing ample time to adjust (more...)
Works Efficiently for Large Structure Bonding_x000D_
Unlike using screws or rivets, 3M Scotch-Weld Toughened Epoxy Adhesive LSB360NS lets you distribute stress uniformly over the entire bonded area while maintaining surface integrity and the physical properties of the panel. It allows you to use thinner, lighter panel materials without worrying about distortion, splitting, or crazing and will secure even small or thin bonding edges. Offering high resistance against shock and vibration, it features outstanding shear and peel adhesion with very high levels of durability. Bonds oily steel and galvanized metal. Non-sag formulation ensures adhesive stays where applied._x000D_
Recommended Applications_x000D_
Vehicle flooring and side walls_x000D_
Oily steel and galvanized_x000D_
Metal enclosure facing and cabinets_x000D_
Panels to frame_x000D_
Ideal for Bulk Application through Meter Mix Dispensing Equipment_x000D_
This epoxy dispenses as a medium viscosity adhesive for easy, controlled dispensing. The adhesive reaches handling strength in approximately 5 hours and is fully cured in 7 days at 73oF (23oC).The mix ratio is 1:1 and provides a 90 minute work life, providing ample time to adjust (more...)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.