3M
Scotchlok Ring Vinyl Insulated, MV10-14R/SX, standard-style ring tongue fits around the stud
- Zoro #: G204257108
- Mfr #: 7100017418
$1.31
Must order in multiples of 10
Subtotal: $13.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #7100017418 Specifications
- Zoro #: G204257108
- Mfr #: 7100017418
- UPC #: 51128587591
- Country of Origin (subject to change): United States
Description
The dependable 3M Scotchlok Color-Coded Small Ring Tongue Terminal is made of electrolytic copper and has a tin-plated, corrosion-resistant finish. This yellow-colored ring tongue also has a vinyl-insulated, brazed-seam barrel with a non-slip ridge that makes it easy to position with your crimping tool. The terminal can withstand temperatures of -40 to 221 degrees F (-40 to 105 degrees C).
Reviews of 3M #7100017418
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
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 MV14-6FLX
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 MU10-8RX
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 M10-10FX
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK1000 MU18-8FBK
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 MU18-6FBK
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 MH10-14RX
- 3M Scotchlok Ring Tongue, Nylon Insulated w/Insulation Grip MNG10-38R/SK, Stud Size 3/8 7000132264
- 3M Scotchlok Ring Vinyl Insulated, MVU10-14R/SX, standard-style ring tongue fits around the stud, 50PK 7100165259
- 3M Scotchlok Locking Fork Vinyl Insulated, MV14-14FLX, spring-like tongue, 100PK 7100165264
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK 84-2340
- METRA ELECTRONICS 4 AWG 3/8IN RING TERMINAL 20PK - V8 SERIES V8-RTN10-20
- 3M Wire Terminals